Motion
1461X12
Weatherhead 1461x Series Spare Part Nut
MI ITEM #00355650
MFR #1461X12
Price$9.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 1461x Series Spare Part Nut
MI ITEM #00355650
MFR #1461X12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.85/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • Height
    1.13 in
  • Length
    0.81 in
  • Overall Length
    0.81 in
  • Weight
    0.09 lb
  • Width
    1.13 in

Details

  • Adapter Type
    Nut
  • Description Keyword
    3/4 in Compression
  • End 1 Style
    Compression
  • Manufacturer Catalog Number
    1461X12
  • Manufacturer Upc Number
    725975700846
  • Material
    Brass

Overview

Mfr description
1461 X 12 NUT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text