Specifications
Dimensions
- End 1 Size1/2 in
- End 2 Size1/2 in
- Inside Diameter0.340 in
Details
- Adapter TypeInsert
- Description Keyword1/2 in Line/Hose/Tube x 1/2 in
- End 1 StyleLine/Hose/Tube
Overview
Mfr description
1484 X 8 INSERT
- Higher operating pressures above SAE standards