Overview
Mfr description
1484 X 10 INSERT
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeInsert
- End 1 StyleLine/Hose/Tube
- End 1 Size5/8 in
- End 2 Size5/8 in
- Inside Diameter0.398 in
- Description Keyword5/8 in Line/Hose/Tube x 5/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data