Overview
Mfr description
1484 X 12 INSERT
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeInsert
- End 1 StyleLine/Hose/Tube
- End 1 Size3/4 in
- Inside Diameter0.523 in
- Description Keyword3/4 in Line/Hose/Tube x
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data