Motion
1466X6
USA Sealing Female Connector - 1/4 in UNF x 17/32 in Line/Hose/Tube, Brass
Mi Item #00355665
MFR #1466X6
Price$16.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Female Connector - 1/4 in UNF x 17/32 in Line/Hose/Tube, Brass
Mi Item #00355665
MFR #1466X6

Mfr description
1466 X 6 FEMALE CONNECTOR
  • Compatible with copper tubing by replacing nut, sleeve, and insert with long nut and spherical sleeve.
  • Built in tube support.
  • Meets specifications and standards of SAE and DOT FMVSS 571.106.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.79/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    17/32 in
  • Hex Size
    0.688 in

Details

  • Adapter Type
    Straight Adapters
  • Both Ends Style/Type
    UNF Female to Hose/Pipe/Tube Female
  • Description Keyword
    1/4 in UNF x 17/32 in Line/Hose/Tube
  • End 1 Style
    UNF
  • End 1 Thread
    1/4-18
  • End 2 Style
    Line/Hose/Tube
  • End 2 Thread
    17/32-24
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)