Motion
1X400 PLANT 150 BLACK

GATES RUBBER CO
1X400 PLANT 150 BLACK

Plant Master™ Industrial Hose - 1 in Inner Diameter, 150 psi Working Pressure, Air & Multipurpose Type, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 400 ft Length
Mi Item #00355829
MFR #1X400 PLANT 150 BLACK
Price$2.92/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1X400 PLANT 150 BLACK

Plant Master™ Industrial Hose - 1 in Inner Diameter, 150 psi Working Pressure, Air & Multipurpose Type, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 400 ft Length
Mi Item #00355829
MFR #1X400 PLANT 150 BLACK

Mfr description
1 PLANT MASTER 150 BLACK 3204-1428
  • Air and water applications requiring maximum flexibility in any industry, including mining, construction, agriculture, vehicle repair and in-plant operations
  • Outstanding resistance to heat and ozone
  • Suitable for light agricultural spraying, such as dilute solutions of herbicides
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.92/ft

Specifications

Dimensions

  • Hose Weight
    0.48 lbs per ft
  • Length
    400 ft
  • Minimum Bend Radius
    8.0 in
  • Nominal Hose Inner Diameter  
    1 in
  • Nominal Hose Outer Diameter  
    1.40 in
  • Segment Length Range
    50 to 400 ft
  • Weight
    0.44 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    EPDM Rubber
  • Description
    RECOMMENDED FOR: Air and water applications requiring maximum flexibility in any industry, including mining, construction, agriculture, vehicle repair and in–plant operations. Suitable for light agricultural spraying, such as dilute solutions of herbicides.
  • Harmonization Code
    4009.31.0000
  • Hose Covering Material
    EPDM (Type P)
  • Hose Reinforcement Type
    High Tensile Synthetic Textile Cord
  • Hose Type
    Air & Multipurpose
  • Inner Tube Material
    EPDM (Type P)
  • Manufacturer Catalog
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 200 °F
  • Physical Resistance
    Heat
  • Reinforcement Material
    Textile
  • Standards Met
    ARPM Class C
  • Tube Color
    Black
  • Tube Material
    EPDM Rubber
  • Typical Applications
    Industrial
  • UPC_NO
    072053306477
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)