Motion
3/8X50 PLANT 200 RED

GATES RUBBER CO
3/8X50 PLANT 200 RED

Industrial Hose - 3/8 in Inner Diameter, 200 psi Working Pressure, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 50 ft Length
Mi Item #00355911
MFR #3/8X50 PLANT 200 RED
Price$2.26/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/8X50 PLANT 200 RED

Industrial Hose - 3/8 in Inner Diameter, 200 psi Working Pressure, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 50 ft Length
Mi Item #00355911
MFR #3/8X50 PLANT 200 RED

Mfr description
ECONO FLEX 3/8 RED 200PSI 50FT PKG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.26/ft

Specifications

Dimensions

  • Length
    50 ft
  • Minimum Bend Radius
    3.0 in
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.66 in

Details

  • Cover Color
    Red
  • Cover Material
    EPDM Rubber
  • Description
    RECOMMENDED FOR: Air and water applications requiring maximum flexibility in any industry, including mining, construction, agriculture, vehicle repair and in–plant operations. Suitable for light agricultural spraying, such as dilute solutions of herbicides.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Textile
  • Tube Color
    Black
  • Tube Material
    EPDM Rubber
  • UPC_NO
    072053645019
  • Working Pressure
    200 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)