Specifications
Dimensions
- Dash Size12
- Height3.307
- Hose Dash Size12
- Hose Inside Diameter0.7520 in
- Length0.158
- Thread Size 13/4-14
- Weight0.51 lbs, 0.45
- Width1.102
Details
- Additional DetailsPower Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
- CoatingZinc-plated
- ConfigurationStraight
- Country of OriginUS
- End Type 1FPX
- Fitting TypePipe - NPSM Swivel
- For Use WithC5E, G1, G2, GTH, M3K & RLA
- Manufacturer Upc Number072053656442
- MaterialSteel
- Mating Angle30 °
- Seal TypeMated Angle
- SwivelYes
Overview
Mfr description
12-12 FPX FITTING 7303-0382
- Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;