Motion
4C2-4FFORX XBULK

GATES RUBBER CO
4C2-4FFORX XBULK

Hose End - Steel Material, 1/4 in Hose ID, Female
Mi Item #00356134
MFR #4C2-4FFORX XBULK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4C2-4FFORX XBULK

Hose End - Steel Material, 1/4 in Hose ID, Female
Mi Item #00356134
MFR #4C2-4FFORX XBULK

Mfr description
4C2-4FFORX STEM
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    4
  • End 1 Size
    0.2500 in
  • End 2 Size
    0.2500 in
  • Hose Cut-Off Factor
    1.2300 in, 31.19 mm
  • Hose Dash Size
    4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • Length
    2.3230 in
  • SAE Size
    -4
  • Size
    0.2500 in
  • Thread Size 1
    9/16-18

Details

  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Application
    High and medium pressure hose
  • Coating
    Zinc-plated
  • Compatible Hose Series
    Power Crimp
  • Configuration
    Straight
  • Connection 2 Short Name
    FFORX
  • Country of Origin
    US
  • End Gender
    Female
  • End Type 1
    FFORX
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    FFORX
  • Fitting Shape
    Straight
  • Fitting Type
    O-Ring Face Seal
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Manufacturer Catalog Number
    4C2-4FFORX
  • Manufacturer Compatibility
    Gates
  • Manufacturer Upc Number
    072053658026
  • Material
    Steel
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Style
    Straight
  • Swivel
    Yes
  • Type
    Coupling
  • UPC_NO
    072053658026
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)