Motion
10 O-RING FF

GATES RUBBER CO
10 O-RING FF

O-Rings for Flat-Face Fittings - 5/8 in OD, Nitrile Material
Mi Item #00356305
MFR #10 O-RING FF
Price$1.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10 O-RING FF

O-Rings for Flat-Face Fittings - 5/8 in OD, Nitrile Material
Mi Item #00356305
MFR #10 O-RING FF

Mfr description
10 ORFF O-RING 7254-0128 G60698-0010
  • 90 Durometer Hardness; NOTE: Standard O-Ring number; CAUTION: DO NOT USE these O-Rings with phosphate esters, diesters or phosphate ester emulsion hydraulic fluids. Instead, use O-Rings made of Viton, EPDM or CPE polymers or other materials compatible with the fluids; These O-Rings are compounded from a Nitrile polymer for use with petroleum-based hydraulic fluids, water and glycol and oil-water emulsions.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.45/each

Specifications

Dimensions

  • Compatible Outside Diameter
    5/8 in
  • Weight
    0.01 lbs

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Country of Origin
    US
  • Description
    These O–Rings are compounded from a Nitrile polymer for use with petroleum–based hydraulic fluids, water and glycol and oil–water emulsions.
  • End Type
    FFOR
  • Fitting Type
    O-Ring
  • Harmonization Code
    4016.93.5010
  • Manufacturer Catalog Number
    7254-0128
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    072053149296
  • ManufacturerName (description attribute)
    Gates
  • Material
    Nitrile
  • UPC_NO
    072053149296
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)