Overview
Mfr description
263.34 4.5 60PSI 1/2 L
- Suitable for corrosive environments and gaseous or liquid media that will not obstruct the pressure system.
- Types of process industries that would use these gauges are: chemical/petrochemical, power stations, mining, on and offshore, environmental technology, mechanical engineering and plant construction.
Specifications
- Gauge TypePressure Gauge
- Pressure ConnectionMonel® M400
- Gauge Pressure Range60 psi
- Ambient Temperature Range-40°F to +150 °F
- Max Operating Temperature+212 °F
- Face Diameter4-1/2 in
- Lens MaterialClear acrylic with Buna-N gasket
- Case FillingNone - Dry Case
- Case MaterialBlack Fiberglass Reinforced Thermoplastic (POCAN)
- Thread Connection1/2 NPT
- Dial ColorWhite aluminum with black lettering
- Pointer MaterialBlack Aluminum / Adjustable
- Wetted MaterialsNickel - Copper Alloy
- MovementStainless steel
- Bourdon TubeMonel® M400 / C-Type
- Design FeaturesFiberglass Reinforced Thermoplastic Case
- Manufacturer Product Page
- Series262.34
- Mounting TypeLower Mount (LM)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data