Motion
9705X16X16X16
Weatherhead 9705x Series Tee Adapters NPSM Internal Pipe Swivel
Mi Item #00356540
MFR #9705X16X16X16
Price$140.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 9705x Series Tee Adapters NPSM Internal Pipe Swivel
Mi Item #00356540
MFR #9705X16X16X16

Mfr description
9705X16X16X16 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.32/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in
  • End 3 Size
    1 in
  • Height
    2.59 in
  • Length
    3.32 in
  • Overall Length
    3.32 in
  • Weight
    1.30 lb
  • Width
    1.30 in

Details

  • Adapter Type
    Solder Female Solder Female Solder Female Tee Adapter
  • Body Material
    Carbon Steel
  • Description Keyword
    1 in Female Pipe Swivel x 1 in Female Pipe Swivel x 1 in Female Pipe Swivel
  • End 1 Style
    Female
  • End 1 Thread
    (NPTF) 1–11-1/2
  • End 1 Type
    Solder
  • End 2 Style
    Female
  • End 2 Thread
    (NPTF) 1–11-1/2
  • End 2 Type
    Solder
  • End 3 Style
    Female
  • End 3 Thread
    1–11-1/2
  • End 3 Type
    Solder
  • Manufacturer Catalog Number
    9705X16X16X16
  • Manufacturer Upc Number
    725975713013
  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)