Motion
9705X20X20X20
Weatherhead 9705x Series Tee Adapters NPSM Internal Pipe Swivel
MI ITEM #00356541
MFR #9705X20X20X20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 9705x Series Tee Adapters NPSM Internal Pipe Swivel
MI ITEM #00356541
MFR #9705X20X20X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9705X20X20X20 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Solder Female Solder Female Solder Female Tee Adapter
  • End 1 Style
    Female
  • End 1 Size
    1-1/4 in
  • End 1 Thread
    (NPTF) 1-1/4–11-1/2
  • End 2 Style
    Female
  • End 2 Size
    1-1/4 in
  • End 2 Thread
    (NPTF) 1-1/4–11-1/2
  • End 3 Style
    Female
  • End 3 Size
    1-1/4 in
  • End 3 Thread
    1-1/4–11-1/2
  • Length
    3.06 in
  • Material
    Carbon Steel
  • Manufacturer Catalog Number
    9705X20X20X20
  • Body Material
    Carbon Steel
  • Description Keyword
    1-1/4 in Female Pipe Swivel x 1-1/4 in Female Pipe Swivel x 1-1/4 in Female Pipe Swivel
  • End 1 Type
    Solder
  • End 2 Type
    Solder
  • End 3 Type
    Solder
  • Overall Length
    3.06 in
  • Height
    2.28 in
  • Manufacturer Upc Number
    725975754757
  • Weight
    2.08 lb
  • Width
    2.08 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text