Overview
Mfr description
C5255X32 FEMALE CONN
- Available in Stainless Steel type 316
- Good resistance to vibration
- Orderable with pipe sealants by adding "Z" at the end of the catalog number
- Broad selection of styles and sizes
- Interchangeable with all sources
- Zinc plated.
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleFemale Pipe Rigid
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPTF to JIC 37° Flare
- End 1 Size2 in
- End 1 Thread(NPTF) 2–11-1/2
- End 2 StyleMale JIC 37° Flare-Twin®
- End 2 Size2 in
- End 1 Size Type2 NPTF
- End 2 Thread(SAE) 2-1/2–12
- End 2 Size Type2 JIC 37°
- MaterialSteel
- Inside Diameter0.234 in
- Description Keyword2 in Female Pipe Rigid x 2 in Male JIC 37° Flare-Twin®
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data