Motion
9406X16X16X16
Weatherhead 9406x Series Tee Adapters NPSM Internal Pipe Swivel/NPTF External Pipe
MI ITEM #00356784
MFR #9406X16X16X16
List Price$76.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 9406x Series Tee Adapters NPSM Internal Pipe Swivel/NPTF External Pipe
MI ITEM #00356784
MFR #9406X16X16X16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.86/each for your price

Overview

Mfr description
9406X16X16X16 SWIVEL ADAPTER
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Solder Female Solder Female Solder Male Tee Adapter
  • End 1 Style
    Female
  • End 1 Size
    1 in
  • End 1 Thread
    (NPTF) 1–11-1/2
  • End 2 Style
    Female
  • End 2 Size
    1 in
  • End 2 Thread
    (NPTF) 1–11-1/2
  • End 3 Style
    Male
  • End 3 Size
    1 in
  • End 3 Thread
    (NPTF) 1–11-1/2
  • Length
    3.08 in
  • Material
    Carbon Steel
  • Manufacturer Catalog Number
    9406X16X16X16
  • Body Material
    Carbon Steel
  • Description Keyword
    1 in Female Pipe Swivel x 1 in Female Pipe Swivel x 1 in Male Pipe Rigid
  • End 1 Type
    Solder
  • End 2 Type
    Solder
  • End 3 Type
    Solder
  • Overall Length
    3.08 in
  • Height
    2.72 in
  • Manufacturer Upc Number
    725975750780
  • Weight
    1.42 lb
  • Width
    1.42 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text