Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Branch Tee - 1/8 in Female Pipe Swivel x 1/8 in Female Pipe Swivel x 1/8 in Female Pipe Rigid
MI ITEM #00356792
MFR #9456X2X2X2

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
9456X2X2X2 SWIVEL ADAPTER

Specifications

  • Adapter Type
    Female Branch Tee
  • End 1 Style
    Female Pipe Swivel
  • End 1 Size
    1/8 in
  • End 1 Thread
    (NPTF) 1/8–27
  • End 2 Style
    Female Pipe Swivel
  • End 2 Size
    1/8 in
  • End 2 Thread
    (NPTF) 1/8–27
  • End 3 Style
    Female Pipe Rigid
  • End 3 Size
    1/8 in
  • End 3 Thread
    (NPTF) 1/8–27
  • Material
    Steel
  • Description Keyword
    1/8 in Female Pipe Swivel x 1/8 in Female Pipe Swivel x 1/8 in Female Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text