Motion
PF7903-10

AVENTICS
PF7903-10

Modular Style Air Filter - 5 micron, 45 scfm, 1/4 NPT Ports, Polycarbonate Bowl, Manual Drain
Mi Item #00356931
MFR #PF7903-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
PF7903-10

Modular Style Air Filter - 5 micron, 45 scfm, 1/4 NPT Ports, Polycarbonate Bowl, Manual Drain
Mi Item #00356931
MFR #PF7903-10

Mfr description
R432016080 FLT 1/4 METAL BOWL F16-02-K0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    6.80 in
  • Overall Length
    3.00 in
  • Port Size
    1/4 NPT
  • Weight
    2.25 lbs

Details

  • Bowl Capacity
    5 oz
  • Bowl Material
    Polycarbonate Bowl
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Filter Rating
    5 μm
  • Filter Type
    Modular Style Filter
  • Maximum Air Flow
    45 scfm
  • Maximum Operating Pressure
    250 psi
  • Micron Rating
    5 micron
  • Port Gender
    Female
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)