Motion
2501-LL-06-06-FG

BRENNAN INDUSTRIES INC
2501-LL-06-06-FG

2501-LL-06-06-FG
Mi Item #00357582
MFR #2501-LL-06-06-FG
Price$20.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2501-LL-06-06-FG

2501-LL-06-06-FG
Mi Item #00357582
MFR #2501-LL-06-06-FG

Mfr description
2501-LL-06-06-FG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.52/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in
  • Overall Diameter
    3/8 in
  • Overall Length
    2.42 in
  • Weight
    0.28 lbs

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male JIC, Male Pipe
  • End 1 Thread
    3/8-18 NPTF, 9/16-18 UNF
  • End 2 Style
    Male JIC, Male Pipe
  • End 2 Thread
    3/8-18 NPTF, 9/16-18 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    6000 psi
  • Plating
    Trivalent Zinc
  • Series
    2501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)