Motion
H06910-250R
Weatherhead (Eaton) Truck Hydraulic Hose - SAE 100R5, 0.50 in ID, 0.92 in OD, 50 ft Length, 5.50 in Min Bend Radius
MI ITEM #00358171
MFR #H06910-250R
List Price$23.58/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Truck Hydraulic Hose - SAE 100R5, 0.50 in ID, 0.92 in OD, 50 ft Length, 5.50 in Min Bend Radius
MI ITEM #00358171
MFR #H06910-250R

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.58/ft for your price

Overview

Mfr description
H06910-250R 250 FT REEL HOSE
  • Highly abrasion resistant cover
  • Small number of hoses for many fuel options
  • Proven reliability with high temperature resistance

Specifications

  • Tube Inner Diameter
    0.50 in
  • Tube Outer Diameter
    0.92 in
  • Length
    50 ft
  • Bend Radius
    5.5 in
  • Manufacturer Upc Number
    725975010310
  • Minimum Bend Radius
    5.50 in
  • Operating Temperature Range
    -40 to 250 °F
  • Color
    Black
  • Burst Pressure
    7000 psi
  • Description Keyword
    SAE 100R5
  • Max Operating Temperature
    200 °F
  • Working Pressure
    1750 psi
  • Min Operating Temperature
    -40 °F
  • Standards Met
    ABS, SAE 100R5, SAE J1402 Type-2
  • Tube Material
    Nitrile
  • UPC_NO
    725975010310
  • Typical Applications
    Hydraulics, air and lubricating oil.
  • Wall Thickness
    0.42 in
  • Compatible Fittings
    069 E, 069 D, 247 N
  • Inner Diameter
    0.5 in
  • Outside Diameter
    0.92 in
  • Minimum Temperature
    -40 °F
  • Maximum Temperature
    200 °F
  • Maximum Working Pressure
    1750 psi
  • Operating Pressure
    1750 psi
  • Inside Diameter
    0.5 in
  • Abrasion Resistance
    Premium
  • Dash Size
    -10
  • Hose Covering Material
    Polyester
  • Inner Tube Material
    Nitrile
  • Outer Diameter
    0.92 in
  • Overall Length
    50.00 ft
  • Product Types
    3 Braid
  • Type
    H069 General Purpose Truck hose
  • Air Brake Temperature Range
    -40 C to 93 C [-40 F to 200 F]
  • Reinforcement Type
    Polyester and Wire
  • Hot Oil Temperature Range
    -40 C to 121 C [-40 F to 250 F]
  • Hydraulic Temperature Range
    -40 C to 100 C [-40 F to 212 F]

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text