Motion
F0403-24-24-O
F0403-24-24-O FLARE-O FITTING
MI ITEM #00358215
MFR #F0403-24-24-O
Price$129.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F0403-24-24-O FLARE-O FITTING
MI ITEM #00358215
MFR #F0403-24-24-O

Mfr description
F0403-24-24-O FLARE-O FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.35/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 2 Size
    1-1/2 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male Flare O-Ring, Tube Bore in Inch
  • End 2 Style
    Male Flare O-Ring, Tube Bore in Inch
  • End 2 Thread
    1-7/8-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Unplated
  • Series
    F0403

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)