Overview
Mfr description
F0500-08-08-O FLARE-O FITTING
Specifications
- Adapter Type90° Elbow
- End 1 StyleMale Flare O-Ring, Tube Bore in Inch
- End 1 Size1/2 in
- ManufacturerName (description attribute)Brennan
- End 2 StyleMale Flare O-Ring, Tube Bore in Inch
- End 2 Size1/2 in
- End 2 Thread3/4-16 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesF0500
- PlatingUnplated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data