Specifications
Dimensions
- End 1 Size1 in
- End 2 Size1 in
Details
- Adapter Type90° Elbow
- End 1 StyleMale Flare O-Ring, Tube Bore in Inch
- End 2 StyleMale Flare O-Ring, Tube Bore in Inch
- End 2 Thread1-5/16-12 UN
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingUnplated
- SeriesF0500
Overview
Mfr description
F0500-16-16-O FLARE-O FITTING