Overview
Mfr description
F0600-06-06-06-O FLARE-O FITTING
Specifications
- Adapter TypeTee
- End 1 StyleMale JIC with O-Ring, Tube Bore in Inch
- End 1 Size3/8 in
- End 2 StyleMale JIC with O-Ring, Tube Bore in Inch
- End 2 Size3/8 in
- MaterialSteel
- End 3 Size3/8 in
- End 3 StyleMale JIC with O-Ring, Tube Bore in Inch
- End 3 Thread9/16-18 UNF
- End 4 StyleNot Applicable
- SeriesF0600
- PlatingUnplated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data