Specifications
Dimensions
- End 1 Size3/4 in
- End 2 Size3/4 in
- End 3 Size3/4 in
Details
- Adapter TypeTee
- End 1 StyleMale JIC with O-Ring, Tube Bore in Inch
- End 2 StyleMale JIC with O-Ring, Tube Bore in Inch
- End 3 StyleMale JIC with O-Ring, Tube Bore in Inch
- End 3 Thread1-1/16-12 UN
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingUnplated
- SeriesF0600
Help us improve this product