Specifications
Dimensions
- End 1 Size1-1/4 in
- End 2 Size1-1/4 in
- End 3 Size1-1/4 in
Details
- Adapter TypeTee
- End 1 StyleMale JIC with O-Ring, Tube Bore in Inch
- End 2 StyleMale JIC with O-Ring, Tube Bore in Inch
- End 3 StyleMale JIC with O-Ring, Tube Bore in Inch
- End 3 Thread1-5/8-12 UN
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingUnplated
- SeriesF0600
Overview
Mfr description
F0600-20-20-20-O FLARE-O FITTING