Specifications
Dimensions
- End 1 Size5/16 in
- End 2 Size5/16 in
Details
- Adapter TypeStraight
- End 1 StyleMale Flare O-Ring
- End 1 Thread1/2-20 UNF
- End 2 StyleMale Flare O-Ring
- End 2 Thread1/2-20 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesF2403
Overview
Mfr description
F2403-05-05-O FLARE-O FITTING