Motion
F2403-12-12-O
F2403-12-12-O FLARE-O FITTING
Mi Item #00358248
MFR #F2403-12-12-O
Price$31.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F2403-12-12-O FLARE-O FITTING
Mi Item #00358248
MFR #F2403-12-12-O

Mfr description
F2403-12-12-O FLARE-O FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.06/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 1 Size Type
    3/4 JIC 37°, 3/4 SAE 37° Flare-O
  • End 2 Size
    3/4 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    SAE 37° Flare-O to SAE 37° Flare-O
  • Description Keyword
    3/4 in Male SAE 37° Flare-O x 3/4 in Male SAE 37° Flare-O
  • End 1 Style
    Male SAE 37° Flare-O
  • End 1 Thread
    (SAE) 1-1/16–12
  • End 2 Style
    Male SAE 37° Flare-O
  • End 2 Thread
    (SAE) 1-1/16–12
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    F2403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)