Specifications
Dimensions
- End 1 Size1 in
- End 1 Size Type1 JIC 37°
- End 2 Size1 in
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeSAE 37° Flare-O to SAE 37° Flare-O
- Description Keyword1 in Male SAE 37° Flare-O x 1 in Male SAE 37° Flare-O
- End 1 StyleMale SAE 37° Flare-O
- End 1 Thread(SAE) 1-5/16–12
- End 2 StyleMale SAE 37° Flare-O
- End 2 Thread(SAE) 1-5/16–12
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesF2403
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)