Motion
F2403-LH-08-08-O

BRENNAN INDUSTRIES INC
F2403-LH-08-08-O

F2403-LH-08-08-O FLARE-O FITTING
Mi Item #00358256
MFR #F2403-LH-08-08-O
Price$29.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
F2403-LH-08-08-O

F2403-LH-08-08-O FLARE-O FITTING
Mi Item #00358256
MFR #F2403-LH-08-08-O

Mfr description
F2403-LH-08-08-O FLARE-O FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.57/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male Flare O-Ring
  • End 1 Thread
    3/4-16 UNF
  • End 2 Style
    Male Flare O-Ring
  • End 2 Thread
    3/4-16 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    F2403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)