Motion
F2404-06-06-O
F2404-06-06-O FLARE-O FITTING
MI ITEM #00358270
MFR #F2404-06-06-O
List Price$10.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F2404-06-06-O FLARE-O FITTING
MI ITEM #00358270
MFR #F2404-06-06-O

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.12/each for your price

Overview

Mfr description
F2404-06-06-O FLARE-O FITTING

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male SAE 37° Flare-O
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to SAE 37° Flare-O, SAE 37° Flare-O to NPTF
  • End 1 Size
    3/8 in
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    3/8 in
  • End 1 Size Type
    3/8 JIC 37°, 3/8 NPTF
  • End 2 Thread
    (NPTF) 3/8–18
  • Material
    Steel
  • Description Keyword
    3/8 in Male SAE 37° Flare-O x 3/8 in Male Pipe Rigid
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    F2404
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text