Overview
Mfr description
F2404-10-06-O FLARE-O FITTING
Specifications
- Adapter TypeStraight
- End 1 StyleMale Flare O-Ring, Male Pipe
- End 1 Size3/8 in, 5/8 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread3/8-18 NPTF, 7/8-14 UNF
- End 2 StyleMale Flare O-Ring, Male Pipe
- End 2 Size3/8 in, 5/8 in
- End 2 Thread3/8-18 NPTF, 7/8-14 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesF2404
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data