Specifications
Dimensions
- End 1 Size3/4 in, 5/8 in
- End 2 Size3/4 in, 5/8 in
Details
- Adapter TypeStraight
- End 1 StyleMale Flare O-Ring, Male Pipe
- End 1 Thread3/4-14 NPTF, 7/8-14 UNF
- End 2 StyleMale Flare O-Ring, Male Pipe
- End 2 Thread3/4-14 NPTF, 7/8-14 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesF2404