Motion
F2404-20-16-O
F2404-20-16-O FLARE-O FITTING
MI ITEM #00358286
MFR #F2404-20-16-O
Price$77.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F2404-20-16-O FLARE-O FITTING
MI ITEM #00358286
MFR #F2404-20-16-O

Mfr description
F2404-20-16-O FLARE-O FITTING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.90/each

Specifications

Dimensions

  • End 1 Size
    1 in, 1-1/4 in
  • End 2 Size
    1 in, 1-1/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male Flare O-Ring, Male Pipe
  • End 1 Thread
    1-11-1/2 NPTF, 1-5/8-12 UN
  • End 2 Style
    Male Flare O-Ring, Male Pipe
  • End 2 Thread
    1-11-1/2 NPTF, 1-5/8-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    F2404

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)