Specifications
Dimensions
- End 1 Size1-1/4 in
- End 2 Size1-1/4 in
Details
- Adapter TypeStraight
- End 1 StyleMale Flare O-Ring, Male Pipe
- End 1 Thread1-1/4-11-1/2 NPTF, 1-5/8-12 UN
- End 2 StyleMale Flare O-Ring, Male Pipe
- End 2 Thread1-1/4-11-1/2 NPTF, 1-5/8-12 UN
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesF2404
Overview
Mfr description
F2404-20-20-O FLARE-O FITTING