Specifications
Dimensions
- End 1 Size2 in
- End 2 Size2 in
Details
- Adapter TypeStraight
- End 1 StyleMale Flare O-Ring, Male Pipe
- End 1 Thread2-1/2-12 UN, 2-11-1/2 NPTF
- End 2 StyleMale Flare O-Ring, Male Pipe
- End 2 Thread2-1/2-12 UN, 2-11-1/2 NPTF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesF2404
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)