Specifications
Dimensions
- End 1 Size1/2 in, 1/4 in
- End 2 Size1/2 in, 1/4 in
Details
- Adapter TypeStraight
- End 1 StyleFemale JIC, Male Flare O-Ring
- End 1 Thread3/4-16 UNF, 7/16-20 UNF
- End 2 StyleFemale JIC, Male Flare O-Ring
- End 2 Thread3/4-16 UNF, 7/16-20 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesF2406
Overview
Mfr description
F2406-08-04-O FLARE-O FITTING