Specifications
Dimensions
- End 1 Size5/8 in, 7/8 in
- End 2 Size5/8 in, 7/8 in
Details
- Adapter TypeStraight
- End 1 StyleFemale JIC, Male Flare O-Ring
- End 1 Thread1-3/16-12 UN, 7/8-14 UNF
- End 2 StyleFemale JIC, Male Flare O-Ring
- End 2 Thread1-3/16-12 UN, 7/8-14 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesF2406
Overview
Mfr description
F2406-14-10-O FLARE-O FITTING