Motion
F2408-08-O
Male Flare O-Ring Plug - 3/4-16 UNF Thread, Steel
Mi Item #00358332
MFR #F2408-08-O
Price$7.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Flare O-Ring Plug - 3/4-16 UNF Thread, Steel
Mi Item #00358332
MFR #F2408-08-O

Mfr description
F2408-08-O FLARE-O FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.64/each

Specifications

Dimensions

  • End 1 Size
    1/2 in

Details

  • Adapter Type
    Plug
  • Description Keyword
    1/2 in Male SAE 37° Flare-O
  • End 1 Style
    Male SAE 37° Flare-O
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    F2408
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)