Overview
Mfr description
F2408-14-O FLARE-O FITTING
Specifications
- Adapter TypePlug
- End 1 StyleMale Flare O-Ring
- End 1 Size7/8 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1-3/16-12 UN
- End 2 StyleNon Applicable
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesF2408
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data