Overview
Mfr description
F2408-16-O FLARE-O FITTING
Specifications
- Adapter TypePlug
- End 1 StyleMale SAE 37° Flare
- End 1 Size1 in
- End 1 Thread(SAE) 1-5/16–12
- MaterialSteel
- Description Keyword1 in Male SAE 37° Flare
- End 2 StyleNon Applicable
- SeriesF2408
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data