Overview
Mfr description
F2500-05-05-O FLARE-O FITTING
Specifications
- Adapter Type90° Elbow
- End 1 StyleMale Flare O-Ring
- End 1 Size5/16 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1/2-20 UNF
- End 2 StyleMale Flare O-Ring
- End 2 Size5/16 in
- End 2 Thread1/2-20 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesF2500
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data