Motion
F2501-08-08-O
F2501-08-08-O FLARE-O FITTING
Mi Item #00358364
MFR #F2501-08-08-O
Price$51.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F2501-08-08-O FLARE-O FITTING
Mi Item #00358364
MFR #F2501-08-08-O

Mfr description
F2501-08-08-O FLARE-O FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.84/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 JIC 37°
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 NPTF

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    SAE 37° Flare-O to NPTF
  • Description Keyword
    1/2 in Female SAE 37° Flare-O x 1/2 in Male Pipe Rigid
  • End 1 Style
    Female SAE 37° Flare-O
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/2–14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    F2501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)