Overview
Mfr description
F2501-10-12-O FLARE-O FITTING
Specifications
- Adapter Type90° Elbow
- End 1 StyleMale Flare O-Ring, Male Pipe
- End 1 Size3/4 in, 5/8 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread3/4-14 NPTF, 7/8-14 UNF
- End 2 StyleMale Flare O-Ring, Male Pipe
- End 2 Size3/4 in, 5/8 in
- End 2 Thread3/4-14 NPTF, 7/8-14 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesF2501
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data