Specifications
Dimensions
- End 1 Size1 in, 3/4 in
- End 2 Size1 in, 3/4 in
Details
- Adapter Type90° Elbow
- End 1 StyleMale Flare O-Ring, Male Pipe
- End 1 Thread1-1/16-12 UN, 1-11-1/2 NPTF
- End 2 StyleMale Flare O-Ring, Male Pipe
- End 2 Thread1-1/16-12 UN, 1-11-1/2 NPTF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesF2501
Overview
Mfr description
F2501-12-16-O FLARE-O FITTING