Motion
F2501-20-24-O
F2501-20-24-O FLARE-O FITTING
MI ITEM #00358378
MFR #F2501-20-24-O
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F2501-20-24-O FLARE-O FITTING
MI ITEM #00358378
MFR #F2501-20-24-O

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1-1/2 in, 1-1/4 in
  • End 2 Size
    1-1/2 in, 1-1/4 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Flare O-Ring, Male Pipe
  • End 1 Thread
    1-1/2-11-1/2 NPTF, 1-5/8-12 UN
  • End 2 Style
    Male Flare O-Ring, Male Pipe
  • End 2 Thread
    1-1/2-11-1/2 NPTF, 1-5/8-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    F2501

Overview

Mfr description
F2501-20-24-O FLARE-O FITTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought