Specifications
Dimensions
- End 1 Size5/8 in, 1/2 in
- End 2 Size1/2 in, 5/8 in
Details
- Adapter Type90° Elbow
- End 1 StyleMale Flare O-Ring, Male Pipe
- End 1 Thread7/8-14 UNF, 1/2-14 NPTF
- End 2 StyleMale Flare O-Ring, Male Pipe
- End 2 Thread7/8-14 UNF, 1/2-14 NPTF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesF2501
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)