Motion
F2501-LL-04-02-O

BRENNAN INDUSTRIES INC
F2501-LL-04-02-O

F2501-LL-04-02-O FLARE-O FITTING
MI ITEM #00358397
MFR #F2501-LL-04-02-O
Price$37.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
F2501-LL-04-02-O

F2501-LL-04-02-O FLARE-O FITTING
MI ITEM #00358397
MFR #F2501-LL-04-02-O

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37.82/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 1/8 in
  • End 2 Size
    1/4 in, 1/8 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Flare O-Ring, Male Pipe
  • End 1 Thread
    1/8-27 NPTF, 7/16-20 UNF
  • End 2 Style
    Male Flare O-Ring, Male Pipe
  • End 2 Thread
    1/8-27 NPTF, 7/16-20 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    F2501

Overview

Mfr description
F2501-LL-04-02-O FLARE-O FITTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought