Specifications
Dimensions
- End 1 Size1/2 in, 3/8 in
- End 2 Size1/2 in, 3/8 in
Details
- Adapter Type90° Elbow
- End 1 StyleMale Flare O-Ring, Male Pipe
- End 1 Thread3/4-16 UNF, 3/8-18 NPTF
- End 2 StyleMale Flare O-Ring, Male Pipe
- End 2 Thread3/4-16 UNF, 3/8-18 NPTF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesF2501
Overview
Mfr description
F2501-LL-08-06-O FLARE-O FITTING