Specifications
Dimensions
- End 1 Size1/8 in, 5/16 in
- End 2 Size1/8 in, 5/16 in
Details
- Adapter Type45° Elbow
- End 1 StyleMale Flare O-Ring, Male Pipe
- End 1 Thread1/2-20 UNF, 1/8-27 NPTF
- End 2 StyleMale Flare O-Ring, Male Pipe
- End 2 Thread1/2-20 UNF, 1/8-27 NPTF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesF2503
Overview
Mfr description
F2503-05-02-O FLARE-O FITTING