Motion
F2503-12-16-O
F2503-12-16-O FLARE-O FITTING
MI ITEM #00358441
MFR #F2503-12-16-O
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F2503-12-16-O FLARE-O FITTING
MI ITEM #00358441
MFR #F2503-12-16-O

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F2503-12-16-O FLARE-O FITTING

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male Flare O-Ring, Male Pipe
  • End 1 Size
    1 in, 3/4 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    1-1/16-12 UN, 1-11-1/2 NPTF
  • End 2 Style
    Male Flare O-Ring, Male Pipe
  • End 2 Size
    1 in, 3/4 in
  • End 2 Thread
    1-1/16-12 UN, 1-11-1/2 NPTF
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    F2503
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text